M18 Fuel™ 6 Gallon Wet/Dry Vacuum

Item #: 2019536

Cat #: 0910-20

UPC: 045242542871

Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel™ 6 Gallon Wet/Dry Vacuum, Includes: (1) M18 FUEL™ Wet/Dry Vacuum Motor Head (0911-20), (1) 6 Gallon Wet/Dry Vacuum Tank (0922-20), (1) Wet/Dry Vacuum Cart (0923-20), (1) Large Wet/Dry Vacuum High Efficiency Filter (49-90-1978), (1) 1-7/8" x 9' Flexible Hose (49-90-1996), (1) 1-7/8" Crevice Tool (49-90-1988), (1) 1-7/8" Floor Utility Nozzle (49-90-2011), (2) 1-7/8" Extension Wand (49-90-1987)

Overview

M18 Fuel™ 6 Gallon Wet/Dry Vacuum, Includes: (1) M18 FUEL™ Wet/Dry Vacuum Motor Head (0911-20), (1) 6 Gallon Wet/Dry Vacuum Tank (0922-20), (1) Wet/Dry Vacuum Cart (0923-20), (1) Large Wet/Dry Vacuum High Efficiency Filter (49-90-1978), (1) 1-7/8" x 9' Flexible Hose (49-90-1996), (1) 1-7/8" Crevice Tool (49-90-1988), (1) 1-7/8" Floor Utility Nozzle (49-90-2011), (2) 1-7/8" Extension Wand (49-90-1987)
Our M18 FUEL™ 6 Gallon Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE™ Brushless Motor and optimized components Outperform 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The wet/dry vac cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 3.5 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides you with the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life. The crush and twist-resistant hose construction delivers up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 31 minutes of continuous cleaning time (up to 1,000 ft²) per charge on an M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack. MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time (up to 1,300 ft²) per charge on an HD12.0 Battery Pack. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. You can use MILWAUKEE® Fleece Dust Bags for less debris build-up on the filter. Integrated accessory storage allows for easy access to the crevice tool and utility nozzle on the motorhead, with more accessory storage spots on the removable wet/dry vacuum cart.
Also known as: 045242542871, 0910-20

Specifications

Length: 31 in
Width: 19 in
Weight: 26 lb
Length: 31 in
Weight: 26 lb
Width: 19 in

Customer Reviews

No reviews for this product
(0)