Patch Panel, NetKey, Punchdown, Cat 5e, 24 Port, 1RMU, Flat
Item #: 201949
Cat #: NK5EPPG24Y
UPC: 074983055388
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, NetKey, Punchdown, Cat 5e, 24 Port, 1RMU, Flat
Overview
Patch Panel, NetKey, Punchdown, Cat 5e, 24 Port, 1RMU, Flat
Category 5e/Class D punchdown patch panels shall terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard TIA/EIA 19" or 23" racks. Punchdown tool shall properly terminate each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included.
Also known as: 074983055388, NK5EPPG24Y
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 5E |
Color: | Black |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)