Spade Bit, 7/8"

Item #: 201929

Cat #: 34A-7/8

UPC: 783310037156

Sign In or Register to view pricing and more.
Spade Bit, Self Feeding, Diameter: 7/8" (20 mm), Hex Shank 1/4"

Overview

Spade Bit, Self Feeding, Diameter: 7/8" (20 mm), Hex Shank 1/4"
Bore hardwood, softwood, plywood and drywall Innovative self-feeding design requires less effort and reduces vibration Unique tapered design allows existing hole enlargement ¼ IN Quick change hex shank Forged and heat treated for long life For use in ¼ IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged
Also known as: 783310037156, 34A-7/8

Specifications

Type: Self Feeding, Spade Bit
Diameter: 22 mm, 7/8 in
Length: 6 in
Type: Self Feeding, Spade Bit
Length: 6 in
Diameter: 22 mm, 7/8 in

Customer Reviews

No reviews for this product
(0)