Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors, Standed Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.
Overview
(2) 12 AWG Conductors, Standed Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.
This cable consists of two bare copper onductors with integral insulation ad jacket in an SPT style construction.
Also known as: 029892353605, 552690508
Specifications
Length: | 500 ft |
Conductors: | 2 |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | 500 ft |
Gauge: | 12 |
Material: | Copper |
Conductors: | 2 |
Jacket: | PVC |
Color: | Black |
Customer Reviews
No reviews for this product
(0)