![STD PIPE STRAP, 5", ZN PLTD STD PIPE STRAP, 5", ZN PLTD](https://rexel-cdn.com/products/cblphpipeclampsb2400220x220.jpg?i=4135A396-F555-4335-B497-77542D02C16A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series standard pipe clamp, 5" H x 8.87" L x 1.62" W, Steel, Electro-plated, 5" max pipe size, .56" bolt/pin size
Overview
Eaton B-Line series standard pipe clamp, 5" H x 8.87" L x 1.62" W, Steel, Electro-plated, 5" max pipe size, .56" bolt/pin size
Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,
Also known as: 781011631031, B2400-5ZN
Specifications
Diameter: | 5 in |
Material: | Steel |
Diameter: | 5 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)