Fiber Optic Cable, Glass, Transmitted Beam, 2.2mm Diameter, 36"

Item #: 20190

Cat #: 43GR-TAB20SS

UPC: 611320614459

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, 2.29 mm Brass Sensing Tip, 2.3 mm Diameter, Stainless Steel Sheathing, Randomized Arrangement, for Small Aperture Sensor, 36 Inch

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, 2.29 mm Brass Sensing Tip, 2.3 mm Diameter, Stainless Steel Sheathing, Randomized Arrangement, for Small Aperture Sensor, 36 Inch
Also known as: 611320614459, 43GR-TAB20SS

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 2.290 mm
Material: Brass
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Brass
Jacket: Stainless Steel
Diameter: 2.290 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)