Thermostat Wire, Type CL2, 20/2 AWG, Brown, 500'

Item #: 201886

Cat #: 552020507

UPC: 029892351854

Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 20/2 AWG, Brown, 500', BaroStat

Overview

Thermostat Wire, Type CL2, 20/2 AWG, Brown, 500', BaroStat
Also known as: 029892351854, 552020507

Specifications

Color: Brown
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Gauge: 20
Jacket: PP (Polypropylene)
Color: Brown
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Gauge: 20

Customer Reviews

No reviews for this product
(0)