SJEOOW Portable Cord, 10/4, Black, 1000', 105°C Rated, 300V

Item #: 201856

Cat #: 234290608

UPC: 029892342968

Documents & Guides
SJEOOW Portable Cord, 10/4, Black, 1000 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 10/4, Black, 1000 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892342968, 234290608

Specifications

Gauge: 10 AWG
Volts AC: 300
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 4
Gauge: 10 AWG
Jacket: TPE
Material: Copper
Conductors: 4
Volts AC: 300
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)