Enclosed Motor Circuit Breaker 140MT, Metal, With Operating Handle, 4 - 6.3A Motor Current Adjustment Range, 82A Trip, UL Listed

Item #: 2018438

Cat #: 140MT-F-DB63X

UPC: 195272179049

Documents & Guides
Enclosed Motor Circuit Breaker 140MT, Metal, With Operating Handle, 4 - 6.3 Amp Motor Current Adjustment Range, 82 Amp Trip, UL Listed
Sign In or Register to view pricing and more.

Overview

Enclosed Motor Circuit Breaker 140MT, Metal, With Operating Handle, 4 - 6.3 Amp Motor Current Adjustment Range, 82 Amp Trip, UL Listed
Bulletin 140MT enclosed Motor Protection Circuit Breakers (MPCBs) consist of a Bulletin140MT MPCB in a metallic Type 1/3/3R/4/12 enclosure. Bulletin 140MT MPCBs or Motor Protective Switching Devices (MPSDs) are UL Listed as Manual, Self-Protected Combination Motor Controllers (Type E) and Manual Motor Controllers (with approvals for Suitable as Motor Disconnect and Suitable for use in Group Installation).
Also known as: 195272179049, 140MT-F-DB63X

Specifications

IP/NEMA Rating: IP66
Type: Enclosed, Breaker
Material: Metal
Amps Range: 4 - 6.300
Amps: 82
IP/NEMA Rating: IP66
Material: Metal
Amps: 82
Type: Enclosed, Breaker
Amps Range: 4 - 6.300

Customer Reviews

No reviews for this product
(0)