![OPEN-LOK™ 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blades 3PK OPEN-LOK™ 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blades 3PK](https://rexel-cdn.com/products/4.jpg?i=46803592-8B2B-4A07-8DFA-761541C0F417&f=420)
OPEN-LOK™ 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blades 3PK
Item #: 2018403
Cat #: 49-25-1243
UPC: 045242571000
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee® OPEN-LOK™ 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blades, 2-1/2" Cutting Width, 1-5/8" Max Plunge Depth, Titanium Enhanced To Extend Blade Life, Protective Black Oxide Coating, Includes 3 Blades
Overview
Milwaukee® OPEN-LOK™ 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blades, 2-1/2" Cutting Width, 1-5/8" Max Plunge Depth, Titanium Enhanced To Extend Blade Life, Protective Black Oxide Coating, Includes 3 Blades
Our Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. The MILWAUKEE® bi-metal multi-tool blades are enhanced with titanium to deliver faster cuts than the previous generation, featuring more teeth with an increased cutting width and a deeper plunge cut. These oscillating multi-tool blades are designed and made in the USA with global materials.
Also known as: 045242571000, 49-25-1243
Specifications
Material: | Titanium, Black Oxide, Bi-Metal |
Material: | Titanium, Black Oxide, Bi-Metal |
Customer Reviews
No reviews for this product
(0)