![Thermostat Wire, Type CL2, 20/2 AWG, White, 500 Foot Reel Thermostat Wire, Type CL2, 20/2 AWG, White, 500 Foot Reel](https://rexel-cdn.com/products/image.jpg?i=07427064-1C07-43B0-AD65-7427CA8CEEF5&f=420)
Thermostat Wire, Type CL2, 20/2 AWG, White, 500 Foot Reel
Item #:
201840
Cat #:
552020501
UPC:
029892009861
Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 20/2 AWG, Solid, Copper, White, 500 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Overview
Thermostat Wire, Type CL2, 20/2 AWG, Solid, Copper, White, 500 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Also known as: 029892009861, 552020501
Specifications
Length: | 500 ft |
Volts AC: | 150 |
Conductors: | 2 |
Material: | Copper |
Color: | White |
Gauge: | 20 |
Jacket: | PP (Polypropylene) |
Length: | 500 ft |
Conductors: | 2 |
Color: | White |
Jacket: | PP (Polypropylene) |
Volts AC: | 150 |
Material: | Copper |
Gauge: | 20 |
Customer Reviews
No reviews for this product
(0)