Smart UPS, 8kVA/8kW, 6U, 208VAC, 4 x L6-20R/2 x L6-30R NEMA Outlets, Rail Kit

Item #: 2018222

Cat #: SRT8KRMXLT

UPC: 731304292760

Sign In or Register to view pricing and more.
Smart-UPS On-Line, 8kVA/8kW, Rackmount 6U, 208 Volt AC, 4 x L6-20R + 2 x L6-30R NEMA Outlets, Network Card+SmartSlot, Extended Runtime, W/Rail Kit

Overview

Smart-UPS On-Line, 8kVA/8kW, Rackmount 6U, 208 Volt AC, 4 x L6-20R + 2 x L6-30R NEMA Outlets, Network Card+SmartSlot, Extended Runtime, W/Rail Kit
A compact, high-density UPS for servers, voice and data networks, medical labs and light industrial applications. Double-conversion On-Line technology provides consistent, clean power and helps protect your IT equipment at the most critical moments.
Also known as: 731304292760, SRT8KRMXLT

Specifications

Mounting: Rack
Wattage: 8 kW
Volts AC: 208
NEMA Configuration: L6-20R, L6-30R
Size: 6U
Volt Amps: 8kVA
Mounting: Rack
Volts AC: 208
Size: 6U
Wattage: 8 kW
NEMA Configuration: L6-20R, L6-30R
Volt Amps: 8kVA

Customer Reviews

No reviews for this product
(0)