![Fluorescent Lamp, Circular, T5, 40W, 3500K Fluorescent Lamp, Circular, T5, 40W, 3500K](https://rexel-cdn.com/products/image.jpg?i=DB4AFB97-172B-473D-92BE-C137CD1F8294&f=420)
Fluorescent Lamp, Circular, T5, 40W, 3500K
Item #: 201812
Cat #: TL5C40W/835-1CT/10
UPC: 046677148591
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3300, CRI: 85, Rated Average Life: 12000 Hours *Philips Part # 14859-3*
Overview
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3300, CRI: 85, Rated Average Life: 12000 Hours *Philips Part # 14859-3*
Also known as: 046677148591, TL5C40W/835-1CT/10
Specifications
Shape: | T5 (Circular) |
Lumens: | 3300 |
Color Rendering Index (CRI): | 85 |
Wattage: | 40 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (2GX13) |
Shape: | T5 (Circular) |
Color Rendering Index (CRI): | 85 |
Color Temperature: | 3500 (Neutral White) |
Base: | 4-Pin (2GX13) |
Lumens: | 3300 |
Wattage: | 40 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)