4' Curved LED Wrap, 35/40/50K

Item #: 2017785
Cat #: KT-CWLED44PS-4-8CSA-VDIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Curved Wrap Fixture, 4 Foot, Selectable Watt: 18/28/44, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Lens

Overview

LED Curved Wrap Fixture, 4 Foot, Selectable Watt: 18/28/44, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Lens
Keystone’s XFit wrap fixtures are designed to deliver general purpose lighting for surface-mount ceiling applications and are the ideal choice for schools, offices, and retail locations.
Also known as: KT-CWLED44PS-4-8CSA-VDIM

Specifications

Wattage: 44, 18, 28, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Surface
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 44, 18, 28, Selectable
Mounting: Surface
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)