LED Flat Panel, 2x4, 45 Watt, 5000 Lumen, 4000K, 120-347V

Item #: 2017703

Cat #: PANELF4A045UNHD84024GWH

UPC: 046135622755

Documents & Guides
LED Flat Panel, 2x4, 45 Watt, 5000 Lumen, 4000K, 80 CRI, 120-347 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White Painted Finish, 1 per SKU, 4 per Case *Sylvania Product Code 62275* *Sylvania Part # 62275*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flat Panel, 2x4, 45 Watt, 5000 Lumen, 4000K, 80 CRI, 120-347 Volt, 0-10V Dimmable, For Lay In Grid Ceilings, White Painted Finish, 1 per SKU, 4 per Case *Sylvania Product Code 62275* *Sylvania Part # 62275*
LEDVANCE Backlit UNH Panel is a versatile and economical solution for general purpose lighting in offices, schools, hospitality, healthcare and commercial areas.
Also known as: 046135622755, PANELF4A045UNHD84024GWH

Specifications

Mounting: Recessed, Surface
Color Temperature: 4000 (Cool White)
Lumens: 5000
Width: 24 in, 2 ft
Wattage: 45
Length: 4 ft, 48 in
Volts AC: 347
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed, Surface
Lumens: 5000
Wattage: 45
Volts AC: 347
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)