Molded Case, Breaker, Power Defense, 3P, 200A, 480VAC, Frame 2, 35kAIC, Thermal Magnetic

Item #: 2017702

Cat #: PDG23G0200TFFL

UPC: 786679912003

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 200 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Load Only

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 200 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Load Only
The Power Defense  molded case circuit breaker  portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A  circuit breaker  with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679912003, PDG23G0200TFFL

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Amps: 200
Poles: 3
Type: Breaker; Molded Case
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)