This product may not be available in all locations.

DIN Rail, 35mm x 15mm x 1m, Zinc Plated, Chromated Steel
Item #: 20177
Cat #: 1492-DR9
UPC: 611320481686
Documents & Guides
DIN Rail, Symmetrical, Zinc Plated, Chromated Steel, 35 mm x 15 mm x 1 meter, package of 5
Sign In or Register to view pricing and more.
No associated products found.
Overview
DIN Rail, Symmetrical, Zinc Plated, Chromated Steel, 35 mm x 15 mm x 1 meter, package of 5
DIN rails are the metal rails inside an electrical enclosure that are used to mount circuit breakers and other types of electrical equipment. Although DIN rails have a relatively simple design, they’re extremely important for the installation, maintenance and operation of electrical equipment.
Also known as: 611320481686, 1492-DR9
Specifications
Length: | 1 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 15 mm |
Length: | 1 m |
Material: | Steel |
Width: | 35 mm |
Depth: | 15 mm |
Customer Reviews
No reviews for this product
(0)