Wiring Trough, Type 3R, Slip-On Cover, 6" x 6" x 24", Steel, Gray

Item #: 201757

Cat #: 6624GRTNK

UPC: 761515141908

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 761515141908, 6624GRTNK

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)