Sloped Ceiling Gimbal Ring Trim, 6", White

Item #: 201756

Cat #: B663W-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sloped Ceiling Gimbal Ring Trim, Diameter: 6 inch, Color: White

Overview

Sloped Ceiling Gimbal Ring Trim, Diameter: 6 inch, Color: White
Also known as: B663W-WH

Specifications

Type: Slope Trim
Color: White
Diameter: 6 in
Type: Slope Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)