4 AWG Copper Compression Sleeve

Item #: 20175

Cat #: CT-4

UPC: 783669114867

Surecrimp Copper Compression Sleeve, Conductor Size 4, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Sleeve, Conductor Size 4, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools, UL467 Listed 500 kcmil - 8 AWG , #8 - #2 SOL, Rated to 90˚ C
Also known as: 783669114867, CT-4

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Color: Gray
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)