LED Undercabinet, 24", 18 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 2017329

Cat #: UNDCAB2A1200ST8SC1024INWH

UPC: 046135624438

Documents & Guides
LED Undercabinet, 24", 18 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/4000K, 80 CRI, 120 Volt, Dimmable, Frosted Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62443* *Sylvania Part # 62443*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet, 24", 18 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/4000K, 80 CRI, 120 Volt, Dimmable, Frosted Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62443* *Sylvania Part # 62443*
The LEDVANCE UNDERCABINET light is a convenient and versatile solution for counter top workspaces. The sleek design with rotating lenses provides highly energy efficient LED light while improving the ambient mood. Simple to install and easy to use, the UNDERCABINET light is the perfect solution for kitchens, workspaces and laundry rooms​.
Also known as: 046135624438, UNDCAB2A1200ST8SC1024INWH

Specifications

Wattage: 18
Volts AC: 120
Mounting: Surface
Length: 24 in
Type: Dimmable
Color: White
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 18
Mounting: Surface
Type: Dimmable
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Length: 24 in
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)