LED Undercabinet, 12", 9 Watt, 600 Lumen, Selectable CCT, 120V

Item #: 2017326

Cat #: UNDCAB2A600ST8SC1012INWH

UPC: 046135624414

Documents & Guides
LED Undercabinet, 12", 9 Watt, 600 Lumen, Selectable CCT: 2700K/3000K/4000K, 80 CRI, 120 Volt, Dimmable, Frosted Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62441* *Sylvania Part # 62441*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet, 12", 9 Watt, 600 Lumen, Selectable CCT: 2700K/3000K/4000K, 80 CRI, 120 Volt, Dimmable, Frosted Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62441* *Sylvania Part # 62441*
The LEDVANCE UNDERCABINET light is a convenient and versatile solution for counter top workspaces. The sleek design with rotating lenses provides highly energy efficient LED light while improving the ambient mood. Simple to install and easy to use, the UNDERCABINET light is the perfect solution for kitchens, workspaces and laundry rooms​.
Also known as: 046135624414, UNDCAB2A600ST8SC1012INWH

Specifications

Lumens: 600
Volts AC: 120
Mounting: Surface
Length: 12 in
Type: Dimmable
Color: White
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: 600
Mounting: Surface
Type: Dimmable
Wattage: 9
Dimmable: Yes
Volts AC: 120
Length: 12 in
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)