2' x 2' LED Flat Panel, 35/40/50K

Item #: 2017261

Cat #: PANELRDORKIT1AS040UNVD8SC722WH

UPC: 046135626272

Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 20/30/40 Watt, 120-277V, 2200/3300/4400 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming *Sylvania Part # 62626*
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Flat Panel, 20/30/40 Watt, 120-277V, 2200/3300/4400 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming *Sylvania Part # 62626*
The Value Class Dual Selectable Flat Panel Retrofit Kit is offered in three sizes (1’x4’, 2’x2’, and 2’x4’) and is ideal for retrofit jobs illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135626272, PANELRDORKIT1AS040UNVD8SC722WH

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 20, 30, 40, Selectable
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 40, Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)