3 IN COND HUB RMC/IMC

Item #: 201713

Cat #: CHM-300

UPC: 783126194074

Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3-8 Tapered FNPT, Dimensions: 4-5/8 IN Diameter X 2-3/4 IN Length, Box Wall Thickness: 5/8 IN, Third Party Certification: UL File
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type CHM Raintight Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3-8 Tapered FNPT, Dimensions: 4-5/8 IN Diameter X 2-3/4 IN Length, Box Wall Thickness: 5/8 IN, Third Party Certification: UL File
Also known as: 783126194074, CHM-300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)