GNDG HUB

Item #: 201695

Cat #: GH-100B

UPC: 783126244304

Documents & Guides
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Cast Bronze, Screws: Brass, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Appli
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Cast Bronze, Screws: Brass, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Appli
Also known as: 783126244304, GH-100B

Specifications

Diameter: 1 in
Size: 1
Material: Bronze
Allowable Gauge Range: 1 - 250
Diameter: 1 in
Material: Bronze
Size: 1
Allowable Gauge Range: 1 - 250

Customer Reviews

No reviews for this product
(0)