Category 6, Riser, 23/4-UTP (Solid), White, 1000' Reel in Box
Item #: 201671
Cat #: 972721601
UPC: 029892327651
Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, White, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1
Overview
Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, White, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1
A Cat 6 cable is used mainly for computer networks reaching a Gb, 1000 Mbps or one Gbps of data transfer speed (DTR) or higher . Characteristics are as follows: Consists of four pairs of copper wires, which are all utilized for data transfer.
Also known as: 029892327651, 972721601
Specifications
Gauge: | 23 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Color: | White |
Jacket: | Riser |
Shielding: | Unshielded |
Stranding: | Solid |
Gauge: | 23 |
Material: | Copper |
Color: | White |
Shielding: | Unshielded |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)