Extension Cord, Outdoor - Round, 14/3, 50', Red

Item #: 201639

Cat #: 2408SW8804

UPC: 029892324087

Documents & Guides
Extension Cord, Outdoor - Round, 14/3, 50 Ft., Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Extension Cord, Outdoor - Round, 14/3, 50 Ft., Red
Also known as: 029892324087, 2408SW8804

Specifications

NEMA Configuration: 5-15P, 5-15R
Color: Red
Conductors: 3
Volts AC: 120
Type: Outdoor
Length: 50 ft
Gauge: 14 AWG
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Type: Outdoor
Gauge: 14 AWG
Color: Red
Volts AC: 120
Length: 50 ft

Customer Reviews

No reviews for this product
(0)