2 AWG Bare Copper, Tinned, Solid, 5000'

Item #: 201586

Cat #: BARESD2SOLTINNED5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG Soft Drawn Bare Copper, Tinned, Solid, 5000 Foot Reel

Overview

2 AWG Soft Drawn Bare Copper, Tinned, Solid, 5000 Foot Reel
For use in overhead transmission and distribution applications.
Also known as: BARESD2SOLTINNED5000RL

Specifications

Length: 5000 ft
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 5000 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 2
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)