1 TO 1/2 REDUCING WASHER

Item #: 201572

Cat #: RW-3S

UPC: 783126475852

Documents & Guides
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 1-3/4 IN Outside Diameter, 0.88 IN Inside Diameter, 1 X 1/2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 1-3/4 IN Outside Diameter, 0.88 IN Inside Diameter, 1 X 1/2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole
Also known as: 783126475852, RW-3S

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Diameter: 1/2 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)