THERMAL UNIT

Item #: 20157

Cat #: A8.38

UPC: 78590158540

Sign In or Register to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type A, melting alloy, Class 20
Also known as: 78590158540, A8.38

Specifications

Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 5.860 - 6.410
Mounting: Overload
Material: Melting Alloy
Standards: California Proposition 65
Amps Range: 5.860 - 6.410

Customer Reviews

No reviews for this product
(0)