Altivar, Soft Starter, ATS480, 170A, 208 - 690VAC, Control Supply 110 - 230VAC

Item #: 2015611

Cat #: ATS480C17Y

UPC: 606481089093

Altivar, Soft Starter, ATS480, 170 Amp, 208 - 690 Volt AC, Control Supply 110 - 230 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Altivar, Soft Starter, ATS480, 170 Amp, 208 - 690 Volt AC, Control Supply 110 - 230 Volt AC
Altivar Soft Starter ATS480 is intended to start and stop asynchronous motors supplied from 208V to 690V. It meets the requirements of the most demanding applications in normal and heavy duty. With an operational rated current of 170A in normal duty, it supplies motor from 45kW to 160kW according to mains voltage. Designed for digitization, connected, optimized to meet cybersecurity standard, it simplifies project execution and maximizes the availability of applications. Its torque control (TCS) masters acceleration and deceleration. It efficiently stops high inertia application thanks to the dynamic braking and DC injection. It could be connected in-line or inside the delta to reduce its operational current. The embedded test routine simplifies the commissioning inside the delta. Its dimensions are 200mm (width) x 272mm (depth) x 340mm (height) and it weighs 12,4kg. Altivar Soft Starter ATS480 is designed to address process, infrastructures and industrial machines. It conforms to IEC/EN60947-4-1. It is certified CE, cULus, UKCA, CCC, RCM, EAC, and Marine certified DNV, ABS, BV and CCS. Display terminals, remote mounting kit, communication modules are common with Altivar Drives. Line chokes, DNV kits are common with ATS48. ATS480 is compatible with ATS48, it has same footprint, fixing, torque control algorithm, I/O, menus… The integration of Altivar Soft Starter ATS480 in EcoStruxure drastically simplifies architecture selection, detailed design and execution in automation and electrical systems. It is a Green Premium product designed to take the environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.
Also known as: 606481089093, ATS480C17Y

Specifications

Type: Softstarter
Amps: 170
Volts AC Range: 208 - 690
Volts AC Control Range: 110 - 230
Type: Softstarter
Volts AC Range: 208 - 690
Amps: 170
Volts AC Control Range: 110 - 230

Customer Reviews

No reviews for this product
(0)