
Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Gray, No KOs
Item #: 20155
Cat #: F1212T160GVP
UPC: 783510364397
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 783510364397, F1212T160GVP
Specifications
Height: | 12 in |
Width: | 12 in |
Length: | 60 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
Knockouts: | No |
Height: | 12 in |
Length: | 60 in |
Color: | Gray |
Number of Knockouts: | 0 |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)