Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 2/0 AWG

Item #: 201531

Cat #: YA262TC38

UPC: 781810502396

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 In Bolt Hole, 1 In Hole Spacing, Coded Black, No Peep Hole

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 In Bolt Hole, 1 In Hole Spacing, Coded Black, No Peep Hole
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810502396, YA262TC38

Specifications

Material: Copper
Color: Black
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)