SC Surface Cover 8x8

Item #: 201530

Cat #: 88-SCS

UPC: 782051124521

Documents & Guides
SC Surface Cover 8x8
Sign In or Register to view pricing and more.

No associated products found.

Overview

SC Surface Cover 8x8
Also known as: 782051124521, 88-SCS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Mounting: Enclosure
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Mounting: Enclosure
Height: 8 in

Customer Reviews

No reviews for this product
(0)