250V 1 4/10A 1 1/2x13/32 MID T

Item #: 20151

Cat #: TRM1-4/10

UPC: 782001743239

Sign In or Register to view pricing and more.
Documents & Guides
Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 1.4 amps.

Overview

Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 1.4 amps.
Also known as: 782001743239, TRM1-4/10

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Amps: 1.400
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Volts AC: 250
Class: Midget
Interrupt Rating AC: 10 kA
Length: 1 1/2 in
Mounting: Cartridge
Amps: 1.400

Customer Reviews

No reviews for this product
(0)