Refill Cartridge, Flexible Nylon, 1" x 18'

Item #: 20147

Cat #: 1734524

UPC: 071701121868

Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1" x 18', Color: Black on White

Overview

Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1" x 18', Color: Black on White
Specifically designed for labeling wires, cables, and rounded surfaces - Made of flexible nylon designed to conform and stick - Industrial-strength tear-proof adhesive resists moisture, extreme temperatures, UV light and more so labels won't curl or fall off - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701121868, 1734524

Specifications

Width: 1 in
Length: 18 ft
Color: White
Material: Nylon
Width: 1 in
Color: White
Length: 18 ft
Material: Nylon

Customer Reviews

No reviews for this product
(0)