Slide Dimmer, Fluorescent, Nova, White

Item #: 201462

Cat #: NFTU-5A-WH

UPC: 027557334891

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Color: White.

Overview

Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Color: White.
Nova Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole (small control), 5A in white
Also known as: 027557334891, NFTU-5A-WH

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Family / Style: Nova
Amps: 5
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)