4' 14.5W T8 LED Lamp, 40K

Item #: 2014396

Cat #: 563544

UPC: 046677563547

Sign In or Register to view pricing and more.
LED MainsFit (UL Type B) CorePro T8 LED, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), P/N 563544; 12NC 929002484604.: 14.5T8/COR/48-840/MF21/G 10/1. Formally known as: 15T8/COR/48-840/MF21/G, FKA: 16.5T8/COR/48-840/MF21/G, FKA: 16.5T8PRO/48-840/MF21/G, FKA: 17T8PRO/48-840/BB21/G.

Overview

LED MainsFit (UL Type B) CorePro T8 LED, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), P/N 563544; 12NC 929002484604.: 14.5T8/COR/48-840/MF21/G 10/1. Formally known as: 15T8/COR/48-840/MF21/G, FKA: 16.5T8/COR/48-840/MF21/G, FKA: 16.5T8PRO/48-840/MF21/G, FKA: 17T8PRO/48-840/BB21/G.
LED Lamp, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt)
Also known as: 046677563547, 563544

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14.500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 14.500
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Type: Ballast Bypass (Type B)
Angle: 240°

Customer Reviews

No reviews for this product
(0)