#1 Square Power Bit

Item #: 201434

Cat #: 70140G

UPC: 625912701403

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, #1 Square, Length: 4", Color: Green.

Overview

Power Bit, #1 Square, Length: 4", Color: Green.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912701403, 70140G

Specifications

Type: Insert Bit, Square
Length: 4 in
Type: Insert Bit, Square
Length: 4 in

Customer Reviews

No reviews for this product
(0)