PORTA-BAND 44-7/8X1/2X023X10/14T 3/PK

Item #: 201412

Cat #: 8011438EW1014

UPC: 082472801149

Sign In or Register to view pricing and more.
Documents & Guides
High speed steel teeth provide a strong, long lasting cutting edge. Bi-metal blades bend and resist breaking and extend blade life. Professional performance and competitive pricing provide extraordinary cost per cut value

Overview

High speed steel teeth provide a strong, long lasting cutting edge. Bi-metal blades bend and resist breaking and extend blade life. Professional performance and competitive pricing provide extraordinary cost per cut value
ENHANCED BEAM STRENGTH Specially treated bands of .023 and .025 thicknesses offer increased blade strength, reducing deflection and twisting of blades during severe cutting conditions SHATTER-RESISTANT Bi-metal blades bend and resist breaking and extend blade life LONG LASTING LENOX TUFF TOOTH™ design reinforces tooth for longer blade life
Also known as: 082472801149, 8011438EW1014

Specifications

Type: 10 TPI, 14 TPI, Band Saw Blade
Length: 44 7/8 in
Material: Steel
Type: 10 TPI, 14 TPI, Band Saw Blade
Material: Steel
Length: 44 7/8 in

Customer Reviews

No reviews for this product
(0)