5IN TRIM OPAL 1/2-SPHERE,RFL

Item #: 20141

Cat #: 211-PW

UPC: 661209021953

Sign In or Register to view pricing and more.
Documents & Guides
5" Dome Shower Trim

Overview

5" Dome Shower Trim
Also known as: 661209021953, 211-PW

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White

Customer Reviews

No reviews for this product
(0)