7-in-1 Conduit Reamer with ECX™ Bit

Item #: 2013963

Cat #: 48-22-2870

UPC: 045242587544

Sign In or Register to view pricing and more.
Documents & Guides
7-in-1 Conduit Reamer with ECX™ Bit, 8.7 Inch Length, 1.25 Inch Height, 1.25 Inch Width

Overview

7-in-1 Conduit Reamer with ECX™ Bit, 8.7 Inch Length, 1.25 Inch Height, 1.25 Inch Width
Our 7-in-1 Conduit Reamer provides you with reaming capability for 1/2" through 1" conduit while featuring the MILWAUKEE® ECX™ bit for electrical fasteners. With four bits and two nut drivers, this is the most versatile conduit reamer and can be used to fasten specialty screws commonly found in electrical applications. The swiveling lanyard hole provides a tether ready connection point, and a cushion grip with an anti-peel design offers you all day comfort. The electrical hand tool has a limited lifetime warranty.
Also known as: 045242587544, 48-22-2870

Specifications

Width: 1.25 in
Height: 1.250 in
Length: 8.7 in
Width: 1.25 in
Length: 8.7 in
Height: 1.250 in

Customer Reviews

No reviews for this product
(0)