This product has been discontinued.
Side Mount Air Conditioner, 115V, 50/60Hz, 2200 BTU, Steel, Gray
Item #:
20139
Cat #:
M280216G013
UPC:
783510737801
Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 28.50x17.00x11.33, 1800/2200 BTU/Hr., Material/Finish: Steel/LtGray. - DISC PER MFR
Overview
Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 28.50x17.00x11.33, 1800/2200 BTU/Hr., Material/Finish: Steel/LtGray. - DISC PER MFR
28 Series air conditioners are equipped with a thermostat control that offers convenient digital display of enclosure temperature and high temperature alarm (125°F/52°C). Flashing display indicates alarm condition. EMI/RFI noise suppressor is standard on all models. 33NSM Series and 36N Series offer a broad capacity range with the advantage of mounting on narrow enclosures
Also known as: 783510737801, M280216G013
Specifications
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
Special Program: | Hoffman On Demand |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)