
CMR, Unshielded, 16/2 AWG, 1000'
Item #: 201388
Cat #: 511050609
UPC: 029892289317
Documents & Guides
Multi-Conductor Cable, Type CMR, Unshielded, 16/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Sign In or Register to view pricing and more.
No associated products found.
Overview
Multi-Conductor Cable, Type CMR, Unshielded, 16/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Also known as: 029892289317, 511050609
Specifications
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Color: | Gray |
Gauge: | 16 AWG |
Jacket: | Riser |
Shielding: | Unshielded |
Conductors: | 2 |
Material: | Copper |
Gauge: | 16 AWG |
Shielding: | Unshielded |
Length: | 1000 ft |
Color: | Gray |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)