Chandelier, 5 Light, 100W, Brushed Nickel
Item #:
201382
Cat #:
31475-962
UPC:
785652314766
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 100 Watt, Brushed Nickel, Width: 24 in, Medium Screw
Overview
Chandelier, 5 Light, 100 Watt, Brushed Nickel, Width: 24 in, Medium Screw
Also known as: 785652314766, 31475-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 24 in |
Color: | Brushed Nickel |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 24 in |
Type: | Chandelier |
Wattage: | 100 |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)