2" PVC 45° Elbow, Schedule 40, Gray

Item #: 201379
Cat #: 5133768
UPC: 088700153516
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700153516, 5133768

Specifications

Type: Schedule 40
Material: PVC
Diameter: 2 in
Angle: 45°
Type: Schedule 40
Diameter: 2 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)