3r Terminal Box 100 Amp 1 Ph

Item #: 2013434

Cat #: TB3R101

UPC: 783510144432

Sign In or Register to view pricing and more.
Documents & Guides
3r Terminal Box, 100a, 1ph, Bulletin S90b3, Size/dims:18.00x8.00x4.50, Material/finish: Galv/gray

Overview

3r Terminal Box, 100a, 1ph, Bulletin S90b3, Size/dims:18.00x8.00x4.50, Material/finish: Galv/gray
Also known as: 783510144432, TB3R101

Specifications

Color: Gray
Height: 18 in
Material: Steel
Depth: 4.500 in
IP/NEMA Rating: NEMA 3
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Height: 18 in
Depth: 4.500 in

Customer Reviews

No reviews for this product
(0)