Side Screw Cover Wireway Elbow

Item #: 201342

Cat #: 1010-L-SIDE

UPC: 782051110166

Documents & Guides
Side Screw Cover Wireway Elbow, Painted and Galvanized.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Side Screw Cover Wireway Elbow, Painted and Galvanized.
Also known as: 782051110166, 1010-L-SIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)