16W A19 LED Lamp, 27K

Item #: 2013301

Cat #: 561068

UPC: 046677561062

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 16 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1600, Color Temperature: 2700K, Dimmable, Average Life: 15,000 Hrs.

Overview

LED A19 Lamp, 16 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1600, Color Temperature: 2700K, Dimmable, Average Life: 15,000 Hrs.
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677561062, 561068

Specifications

Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: A19 (Arbitrary)
Lumens: 1600
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)