4' 10W T8 LED Lamp, 30K

Item #: 2012907

Cat #: 553214

UPC: 046677553210

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. 10 Watt T8 LED Lamp, 120-277V, 82 CRI, 1500 Lumens, 3000K, G13 (Medium Bi-Pin) Base, Dimmable

Overview

4 Ft. 10 Watt T8 LED Lamp, 120-277V, 82 CRI, 1500 Lumens, 3000K, G13 (Medium Bi-Pin) Base, Dimmable
The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energysavings, flicker-free performance, and the life you would expect .Other lamps claimcompatibility but only CorePro InstantFit (UL Type A) has been proven to work withover 200 ballasts and drivers, delivering even light output, with proven energysavings and a long average lifetime. End users will be delighted being under thesecomfortable and high quality CorePro InstantFit lamps with no visible flicker andoptimized optics. Energy managers will enjoy these lamps too as they can count thesavings delivered by our lamps. To enjoy more energy savings, the CoreProInstantFit lamps can be paired with the Advance TLED drivers to create a Type Csystem.
Also known as: 046677553210, 553214

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 1500
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: 10
Lumens: 1500
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)